Shop All Dock Wheel Chocks
Zoro Select
Asphalt Installation Kit, F/Mfr No SBD-72
Mfr # SB-36-AK
Zoro # G2662021
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- For Use With Mfr. No. SBD-72 Speed Bumps w/4-Holes
- Width 7"
- Height 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SB-36-AK
- Zoro # G2662021
- UPC # 190735520888
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7" |
Height | 6 in |
Dimensions | 13 in D x 7 in W x 6 in H |
Length | 13 in |
Details
Material | Rubber, Steel |
For Use With | Mfr. No. SBD-72 Speed Bumps w/4-Holes |
Color | Gray |
Item | Speed Bump Asphalt Installation Kit |
Includes | (4) Spikes and Butyl Tape |
Curb Material | Rubber |
For Use With Product Type | Speed Bumps with 4 Holes |
Compatible with Manufacturer Model Number | SBD-72 |
Compatible with Manufacturer Model Number [NEW] | SBD-72 |
Compatible with Manufacturer Part Number | SBD-72 |
Compatible Manufacturer Part Number | SBD-72 |
Compatible Manufacturer Model Number | SBD-72 |
Description
Speed Bump Asphalt Installation Kit, For Use With Product Type Speed Bumps with 4 Holes, Includes (4) Spikes and Butyl Tape, Color Gray, Compatible with Manufacturer Model Number SBD-72, Height 6 in, Length 13 in, Material Rubber, Steel, Width 7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 2,500 lb, Alloy Steel (55AX95)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC832072)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 5' - 1-ply (EE1-901-05-T4)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (31107)
- ZORO SELECT Wheel Chock, Rubber, W 11-1/8 In, H 13-3/4 (19P550)
- ZORO SELECT Wheel Chock, Heavy-Duty Steel, Yellow (22XW76)
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- ZORO SELECT Speed Bump Endcap, Black, 6" L x 12" W (GNRS2698BL)
- ZORO SELECT Parking Curb, 72 In, Gray, Polyethylene (1790G)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW82)
- JUSTRITE Eagle Parking Curb with Hardware 72"L x 4"H x 8"W Gray, 1790G (1790G)
- Zoro Select Dock Wheel Chocks