Shop All Dock Wheel Chocks
Zoro Select
Asphalt Installation Kit, F/72In Car Stop
Mfr # CS-AK-3
Zoro # G0362187
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 72 in L Parking Curbs
- Width 6"
- Height 12-1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CS-AK-3
- Zoro # G0362187
- UPC # 190735520864
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 6" |
Height | 12-1/2" |
Dimensions | 5-3/8 in D x 6 in W x 12-1/2 in H |
Length | 5-3/8" |
For Parking Curb Length | 3 ft |
Details
Material | Steel |
For Use With | 72 in L Parking Curbs |
Color | Gray |
Includes | (3) Spikes and Butyl Tape |
Item | Asphalt Installation Kit |
Installation Surface | Asphalt |
For Use With Product Type | 72 in L Parking Curbs |
Description
Asphalt Installation Kit, For Use With Product Type 72 in L Parking Curbs, Includes (3) Spikes, Butyl Tape, Height 12-1/2 In., Installation Surface Asphalt, Length 5-3/8 In., Material Steel, Width 6 In., For Parking Curb Length 3 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE1601NFX8)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE1802NFX3)
- ZORO SELECT Dock Bumper, 38x4-1/2x10 In., Rubber (22NT85)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Green (1730GN)
- ZORO SELECT Speed Bump Endcap, Black, 6" L x 12" W (GNRS2698BL)
- ZORO SELECT Rail Car Wheel Chock and Flag (22XW90)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW75)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW88)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW72)
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- DURABLE CORP 8" X 5.75" X 9" Orange Wheel Chocks (WC68-9-ORB)
- Zoro Select Dock Wheel Chocks