Shop All Dock Wheel Chocks
Zoro Select
Asphalt Installation Kit, F/5 Holes
Mfr # SB-108-AK
Zoro # G0337023
original price:
$70.29
9% off
new price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- For Use With Speed Bumps w/5-Holes
- Width 7"
- Height 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SB-108-AK
- Zoro # G0337023
- UPC # 190735537473
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7" |
Height | 6 in |
Dimensions | 13 in D x 7 in W x 6 in H |
Length | 13 in |
Details
Material | Rubber, Steel |
For Use With | Speed Bumps w/5-Holes |
Color | Gray |
Includes | (5) Spikes and Tape |
Item | Speed Bump Asphalt Installation Kit |
Curb Material | Rubber |
For Use With Product Type | Speed Bumps w/5-Holes |
Description
Speed Bump Asphalt Installation Kit, For Use With Product Type Speed Bumps w/5-Holes, Includes (5) Spikes and Tape, Color Gray, Height 6 in, Length 13 in, Material Rubber, Steel, Width 7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Dr, 7x5ft, Black, Polyethylene, PR (6084RDXHDBLA)
- FLEXCO #1 Clipper Stainless w/pins, PK12 (28001410)
- KINEDYNE Ratchet Load Binder, Fixed, 5400 lb. (10035GRA)
- OZ LIFTING PRODUCTS 5 T Stainless Steel Beam Clamp (OZSS5BC)
- ZORO SELECT Wheel Chock, 4 In W x 3 In H, Black (1GUK4)
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW93)
- ZORO SELECT Wheel Chock, 14 1/2 In W, 14 1/4 In H, Orng (1GUL6)
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK2 (GNR91400-2)
- ZORO SELECT Wheel Chock, 7 In W, Silver (5A347)
- IDEAL WAREHOUSE INNOVATIONS Ice Chock IC-10 (60-7284)
- Zoro Select Dock Wheel Chocks