Shop All Key Rings
Zoro Select
Arm Band Building Identification Tag
Mfr # 3YVA7
Zoro # G2715081
original price:
$10.45
21% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ID Badge
- Width 2 3/8 in
- Legend Arm Band
- Height 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3YVA7
- Zoro # G2715081
- UPC # 000298105906
- Country of Origin China
- Category Key Rings
Dimensions
Width | 2 3/8 in |
Height | 3 7/8 in |
Details
Item | ID Badge |
Type | ID Badge |
Legend | Arm Band |
Description
ID Badge, Width 2 3/8 in, Height 3 7/8 in, Legend Arm Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Ext .75 Dia (732-06226)
- ZORO SELECT Corner Brace, Steel, 1/2 W x 1 In L, PK2 (1WDD9)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-RH-DU 1/8" RECESSED SETS)
- USA INDUSTRIALS Buna-N O-Ring, Dash 338, PK50 (ZUSAH70338)
- ZORO SELECT Badge Lanyard, Green, 10 PK (25DU65)
- ZORO SELECT Split Key Ring, 1 1/4 in Ring Size, 25 PK (1F099)
- ZORO SELECT Key Reel, Split Ring Type, 1 3/16 in Ring Size, Chrome (25DU51)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Blue (25PA15)
- ZORO SELECT Stock Lanyard, Light Blue, 10 PK (25DU66)
- ZORO SELECT ID Card Retractor, Swivel Clip (25DU56)
- ZORO SELECT Badge Holder, White, 10 PK (25DU68)
- Zoro Select Key Rings