Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Arctic Flagging Tape, Pink Glo, 150 ft
Mfr # ARPG-200
Zoro # G4099961
original price:
$4.19
13% off
new price: $3.61
/ea
$3.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Fluorescent Pink
- Roll Length 150 ft
- Roll Width 1 3/16 in
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ARPG-200
- Zoro # G4099961
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 1 3/16 in |
Tape Width | 1 3/16 in |
Tape Length | 150 ft |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Pink |
Legend | No Legend |
Thickness | 5 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Reflectivity | Reflective |
Resistance Properties | UV Resistant |
Tape Thickness | 5 mil |
Description
Flagging Tape, Color Fluorescent Pink, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 5 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -40 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cleanroom Apron, Blue, Small (56-903)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 4X (62255)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T67 (478T67)
- GEMTOR Full Body Harness, Vest Style, XS (900-0)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 6In (TF6Y300-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 4In (TF4Y300-200)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (PDWR-200)
- ZORO SELECT Biodegradble Barricade Tape, Rd/Blk, 135ft (91084)
- ZORO SELECT Texas Flagging Tape, Orange Glo, 150 ft (TXOG-200)
- ZORO SELECT Barricade Tape, Red/Black, 300 ft x 3 In (BT72-3)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In, Legend: Danger Peligro (BT072)
- Zoro Select Barrier, Flagging and Underground Tapes