Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Arctic Flagging Tape, Orange Glo, 150 ft
Mfr # AROG-200
Zoro # G4049394
original price:
$4.75
20% off
$3.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Fluorescent Orange
- Roll Length 150 ft
- Roll Width 1 3/16 in
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AROG-200
- Zoro # G4049394
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 1 3/16 in |
Tape Length | 150 ft |
Tape Width | 1 3/16 in |
Details
Item | Flagging Tape |
Material | Vinyl |
Color | Fluorescent Orange |
Legend | No Legend |
Thickness | 5 mil |
Sub-Category | Flagging Tape |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Flagging Tape |
Pattern | No Pattern |
Tape Thickness | 5 mil |
Reflectivity | Reflective |
Resistance Properties | UV Resistant |
Description
Flagging Tape, Color Fluorescent Orange, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 5 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -40 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-07)
- BOGS FOOTWEAR Size 10 Men's Steel Rubber Boot, Black (69172-001 M 10)
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, M, 1 PR (4018-M (8))
- SKECHERS Athletic Shoe, M, 9 1/2, Black, PR (200206 BKRD Size 9.5)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (CKBBK-200)
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST17)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (B3103R21-200)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y822-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 12 In (TF12R300-200)
- MUTUAL INDUSTRIES Osha Perimeter Marker Red/Yel 10C (15903-7941)
- Zoro Select Traffic Safety