Shop All Binding Barrels
Download CAD Files
Zoro Select
Arch Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain
Mfr # Z1634
Zoro # G3351056
CAD Available
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z1634
- Zoro # G3351056
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 3/8"-16 |
Barrel Length | 1 in |
Barrel Diameter | 1/2 in |
Barrel Drive Size | 5/16 in |
Drive Size | 5/16 in |
Barrel Head Height | 1/4 in |
Barrel Head Dia. | 7/8 in |
Barrel Dia. | 1/2 in |
Barrel Thread Depth | 3/8 in |
Dia./Thread Size | 3/8"-16 |
Outside Dia. | 1/2" |
Grip Size | 1 in |
Screw Drive Size | 5/16 in |
Barrel Head Diameter | 7/8 in |
Head Height | 1/4 in |
Head Diameter | 7/8 in |
Dimensional Standards | AMPG 2000 SB.05 |
Screw Size | 3/8"-16 |
Description
Architectural Sex Bolt, Finish Plain, Material 18-8 Stainless Steel, Barrel Head Style Button, Barrel Drive Type Internal Hex, Thread Size 3/8 In.-16, Barrel Length 1 in, Barrel Diameter 1/2 in, Barrel Thread Depth 3/8 in, Barrel Drive Size 5/16 in, Barrel Head Diameter 7/8 in, Barrel Head Height 1/4 in, Dimensional Standards AMPG 2000 SB.05, Grip Size 1 in, Made in North America Yes, Material Quality Standards ASTM A582, Pack Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 2 PK (RC-MAWSD35-2)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 100 PK (V200 5/16S2-100)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, White, 50 PK (G1X1W72)
- E-Z LOK Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (450-10)
- ZORO SELECT Arch Barrel, 3/8"-16, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1718)
- ZORO SELECT Arch Barrel, 3/8"-16, 1 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1710)
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1632)
- ZORO SELECT Binding Barrel, M4, 25/32 in Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain (Z1610MPAK)
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK (5MA75)
- ZORO SELECT Binding Barrel, #8-32, 5 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK (5MA73)
- MIDWEST FASTENER 1/4"-20, 1/2" Brl Lg, Steel Zinc, 6 PK (932621)
- Zoro Select Binding Barrels