Shop All Plant & Tree Support
This Product is Discontinued
Zoro Select
ArborGard Tree Trunk Protector, PK6 (Discontinued)
Mfr # 1124
Zoro # G3910356
This Product is Discontinued
Key Features
- Size 9 x 12 in
- Material Polyethylene
- Color Gray
- Product Type Tree Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1124
- Zoro # G3910356
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Size | 9 x 12 in |
Details
Item | Tree Protector |
Material | Polyethylene |
Color | Gray |
Product Type | Tree Protector |
Description
Tree Protector, Product Type Tree Protector, Color Gray, Material Polyethylene, Size 9 x 12 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.