Shop All Plant & Tree Support
Zoro Select
ArborGard Tree Trunk Protector, PK100
Mfr # 1121
Zoro # G4021026
product price: $186.99
/pk 100, $1.87/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 x 12 in
- Color Gray
- Material Polyethylene
- Product Type Tree Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1121
- Zoro # G4021026
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Size | 9 x 12 in |
Details
Item | Tree Protector |
Color | Gray |
Material | Polyethylene |
Product Type | Tree Protector |
Description
Tree Protector, Product Type Tree Protector, Color Gray, Material Polyethylene, Size 9 x 12 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Gun Kit, 2600 PSI (99023677)
- FRANKLIN SPORTS Franklin Sports 6350 No.3 Soccer Ball (834836)
- CHAMPION SPORTS Deluxe Steel Horseshoe Tournament Set (CG205)
- MTD Handle-Lower Adjus (719-05180)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- ZORO SELECT Tree Square, 3x3 Ft. (TS33)
- ZORO SELECT Tree Square, 4x4 Ft. (TS44)
- ZORO SELECT Poly Chain Lock Tree Tie, 1 In x 100 ft. (1102)
- ZORO SELECT Tree Watering Bag, 15 gal, 3" Max Tree Dia (TWBag-12)
- ZORO SELECT Tree Watering Bag, 15 gal, 5" Max Tree Dia (TWD-24)
- RAPITEST Meter Soil Ph (1815)
- Zoro Select Landscaping Materials