Shop All Viton Tubing
Zoro Select
Aramid Braid Reinforced Viton Tubing
Mfr # ZUSA-HT-4195
Zoro # G700438469
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 70
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-4195
- Zoro # G700438469
- UPC # 193005077440
- Country of Origin China
- Category Viton Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Tube Length | 10 ft |
Overall Length | 10 ft |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.032 in |
Description
Tubing, Application Air, Fuels, Water, Color Black, Hardness Shore A 70, Inside Diameter 1/2 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Reinforcement Aramid Braid Reinforced, Wall Thickness 0.13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door (Single Pack) (MP6014)
- ZORO SELECT Galv.Nipple, Welded, 6 x 24 (793LT0)
- NEOPERL Aerator Wrench/Spanner Key, Unfinished, Plastic (5503505)
- LEGRIS Push-to-Connect Wye Union, 6mm Tube Size, Nylon, Black, 10 PK (3140 06 00)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525F-125250-25)
- ZORO SELECT Viton Tubing, 4 mm ID, 6 mm OD, 25 Ft (1525F-4MM6MM-25)
- ZORO SELECT Viton Tubing, 3/4 In ID, 7/8 In OD, 25 Ft (1525F-750875-25)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 3/16" ID x 3/8" OD x 5 ft. Long (ZUSA-HT-4168)
- Zoro Select Viton Tubing