Shop All Heating Cable Accessories
Zoro Select
Application Tape
Mfr # 13R091
Zoro # G4467531
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 13R074, 13R075, 13R076, 13R077, 13R078, 13R079, 13R080, 13R081, 13R082, 13R083, 13R084, 13R085, 13R086, 13R087
- Includes (1) Roll Glass Cloth Tape 66 ft, (10) Electric Trace Labels
- Standards cULus
- Overall Length 66 ft
- Material Glass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R091
- Zoro # G4467531
- UPC # 190735390528
- Country of Origin China
- Category Heating Cable Accessories
Dimensions
Overall Length | 66 ft |
Details
Item | Application Tape |
For Use With | 13R074, 13R075, 13R076, 13R077, 13R078, 13R079, 13R080, 13R081, 13R082, 13R083, 13R084, 13R085, 13R086, 13R087 |
Includes | (1) Roll Glass Cloth Tape 66 ft, (10) Electric Trace Labels |
Standards | cULus |
Material | Glass Cloth |
Description
Application Tape, For Use With 13R074, 13R075, 13R076, 13R077, 13R078, 13R079, 13R080, 13R081, 13R082, 13R083, 13R084, 13R085, 13R086, 13R087, Includes (1) Roll Glass Cloth Tape 66 ft, (10) Electric Trace Labels, Standards cULus, Glass Cloth, Overall Length 66 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNER Air Curtain, 14 In. H, 75 In. W, 13 In. D (SHD07-2072AC-P-G)
- MOVINCOOL Cold Air Flange, 6 In. Dia. (481170-0250)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x29", MERV 14 (6B659)
- HIGHSIDE CHEMICALS HVAC/R Instant Patch Jar (HS32050)
- ZORO SELECT Plug In Cord Set, UL listed (453A32)
- ZORO SELECT Roof Clip, PK50 (13R094)
- ZORO SELECT Downspout Hanger (13R092)
- ZORO SELECT End Seal Kit (13R095)
- ZORO SELECT Power Connection Kit (13R088)
- ZORO SELECT Splice and Tee Kit (13R090)
- RAYCHEM Heating Cable Downspout Hanger (090199-000)
- Zoro Select Heating Cable Accessories