Zoro Select

Antistatic Table Mat, Green, 0.065In Thick


original price: $34.51
13% off
new price: $29.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features 0.065" Thick, Lead Free, Nitrile Rubber
  • Dimension (Ft.) 2 x 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimension (Ft.) 2 x 4

Details

Item Antistatic Table Mat, Green
Features 0.065" Thick, Lead Free, Nitrile Rubber

Description

Antistatic Table Mat, Green, 0.065 In. Thick, Lead Free, Nitrile Rubber, Dimension (Ft.) 2 x 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.