Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Antislip Tape, Black, 1-13/32 ft. L
Mfr # GRAN13007
Zoro # G4422323
original price:
$36.93
12% off
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 1.4 ft
- Material Rubber
- Color Black
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GRAN13007
- Zoro # G4422323
- UPC # 717364341754
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 1.4 ft |
Grit Size | 20 |
Imperial Tape WxL | 4 in x 16 51/64 in |
Imperial Tape Length | 16 51/64 in |
Imperial Tape Width | 4 in |
Description
Anti-Slip Tread, Black, 4 in, 16 51/64 in, Grit Size Proprietary, Solid, Fluorescent No, 12.7 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Rubber, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 070)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/YEL (MLFX534GF)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, M, PR (0261-M)
- HONEYWELL NORTH Airline Assembly (CF1001)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (RF9WT)
- ZORO SELECT Antislip Tape, Black, 60 ft. L (GRAN5063)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 108 ft. L (6FXU4)
- ZORO SELECT Marking Tape, Solid, Yellow, 3" W (ZMC3YL-100)
- ZORO SELECT Warning Tape, Striped, Black/Yl, 1-1/2" W (ZHT1.5X18BY)
- HY-KO 48In Blue Diamond Driveway Marker, 12PK (A10111)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings