Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Antiseptics, Spray, Can, 3.000 oz.
Mfr # 9999-3120
Zoro # G7344893
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Spray
- Package Type - First Aid and Wound Care Can
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-3120
- Zoro # G7344893
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 3 oz |
Size | 3 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Topical Antiseptic Spray |
Application - First Aid and Wound Care | Antiseptics |
Item - First Aid and Wound Care | Antiseptic |
Form - First Aid and Wound Care | Spray |
Package Type - First Aid and Wound Care | Can |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Formula | Benzalkonium Chloride |
Standards | ANSI/ISEA Z308.1-2015, FDA, OSHA |
Concentration | Benzethonium Chloride: 0.09%, Benzocaine: 4.5%, Dipropylene Glycol: 30-60%, Isobutane: 30-60%, Propane: 7-13% |
Format | Spray |
Alcohol Content | Contains Alcohol |
Purpose | Antiseptics |
Exterior Package Type | Can |
Compatible Manufacturer Part Number | 9999-1215 |
Number of Units Included | 1 |
Unit Package Type | Can |
Active Ingredient | Benzalkonium Chloride, Benzocaine, Dipropylene Glycol, Isobutane, Propane |
Product Type | Topical Antiseptic |
Description
Topical Antiseptic Spray, Format Spray, Active Ingredient Benzalkonium Chloride, Benzocaine, Dipropylene Glycol, Isobutane, Propane, Concentration Benzethonium Chloride: 0.09 Percent, Benzocaine: 4.5 Percent, Dipropylene Glycol: 30-60 Percent, Isobutane: 30-60 Percent, Propane: 7-13 Percent, Unitized Bulk, Size 3 oz, Unit Package Type Can, Number of Units Included 1, Compatible Manufacturer Part Number 9999-1215, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Can
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN BLOOD PRESSURE HOSE, 5 FT (4500-30)
- ZORO SELECT Triangular Bandage, Non-Woven Fabric (65001)
- HONEYWELL Elastic Wrap, Non-Sterile, Beige, Bulk, PK5 (Z041965)
- ILB GOLD Replacement For Midmark, 03-100-0199 Ekg Leadwires (03-100-0199 EKG LEADWIRES)
- ZORO SELECT Burn Cream, Box, Wrapped Packets, PK10 (9999-1201)
- ZORO SELECT Hydrogen Peroxide, Spray, Spray Bottle (25702)
- ZORO SELECT Antibiotic, Cream, Box, Wrapped Packets (90952)
- ZORO SELECT Antiseptic, Wipes, Pouch, 0.350 oz., PK100 (AN337-10)
- ZORO SELECT Anti-Itch Gel, Cream, Bottle, 6.000 oz. (90953)
- ZORO SELECT Eye Drops, Liquid Solution, 0.500 oz. (M702)
- PHYSICIANSCARE First Aid Kit Refill Triple Antibiotic Ointment, PK12 (12-001)
- Zoro Select Topical Ointments, Creams, and Antiseptics