Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Antiseptic, Wipes, Pouch, 0.350 oz., PK100
Mfr # AN337-10
Zoro # G7343870
original price:
$19.35
10% off
new price: $17.39
/pk 100, $0.17/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Pain Relief
- Form - First Aid and Wound Care Wipes
- Package Type - First Aid and Wound Care Pouch
- Unitized Unitized
- Size - First Aid and Wound Care 0.35 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AN337-10
- Zoro # G7343870
- UPC # 92265337007
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.35 oz |
Size | 0.35 oz |
Package Length | 7 in |
Package Width | 4 1/8 in |
Package Height | 2 in |
Details
Application - First Aid and Wound Care | Pain Relief |
Item | Topical Antiseptic Wipes |
Item - First Aid and Wound Care | Antiseptic |
Form - First Aid and Wound Care | Wipes |
Package Type - First Aid and Wound Care | Pouch |
Unitized | Unitized |
Count - First Aid and Wound Care | 10 |
Formula | 0.13% Benzalkonium Chloride, 0.5% Lidocaine HCL |
Standards | ANSI/ISEA Z308.1-2009 |
Concentration | 0.133% |
Format | Wipes |
Unit Package Type | Packet |
Alcohol Content | Alcohol Free |
Product Type | Topical Antiseptic |
Purpose | Antiseptics |
Active Ingredient | Benzalkonium Chloride |
Exterior Package Type | Box |
Number of Units Included | 10 |
Description
Topical Antiseptic Wipes, Format Wipes, Active Ingredient Benzalkonium Chloride, Concentration 0.133 Percent, Unitized Unitized, Size 0.35 oz, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number Not Applicable, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Box, Product Type Topical Antiseptic, Standards ANSI/ISEA Z308.1-2009, Compatible Grainger Part Number Not Applicable, Package Height 2 in, Package Length 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL FULLY RECESSED WALL MOUNTING CABINET (8000-0811)
- DUKAL Cohesive Bandage- Assorted- 1 in.- Latex-Free (8016ASLF)
- STERICYCLE Sharps Mailback System, 1/4 Gal., Red (1Q1V4)
- ZINGER WINGER Zinger Winger 20-AC-SERVO-M Servo Replacement Part (20-AC-SERVO-M)
- ZORO SELECT Skin Conditioner, Pouch, 0.350 oz., PK12 (9999-1203)
- ZORO SELECT Hydrogen Peroxide, Bottle, 16 oz. (30869470610)
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91083)
- ZORO SELECT Hand Sanitizer, Liquid Solution, PK10 (17312)
- ZORO SELECT Hydrocortisone Cream, Anti-Itch, 0.030 oz. (M4033-144)
- ZORO SELECT Alcohol Pads, Antiseptics, Wipes, 0.030 oz. (51019)
- PHYSICIANSCARE First Aid Kit Refill Triple Antibiotic Ointment, PK12 (12-001)
- Zoro Select Topical Ointments, Creams, and Antiseptics