Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Antiseptic Wipes, Burn Cream
Mfr # 12-050
Zoro # G6619431
original price:
$4.45
10% off
new price: $3.99
/pk 36, $0.11/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Cream, Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.004 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12-050
- Zoro # G6619431
- UPC # 738743120500
- Country of Origin Multiple
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.004 oz |
Size | 0.9 g |
Details
Item | Topical Burn Cream/Wipes |
Application - First Aid and Wound Care | Antiseptics |
Item - First Aid and Wound Care | Antiseptic Wipes |
Form - First Aid and Wound Care | Cream, Wipes |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Unitized |
Count - First Aid and Wound Care | 36 |
Standards | ANSI/ISEA Z308.1-2015 |
Formula | 70% Isopropyl Alcohol, 0.13%Benzalkonium chloride, 0.5% Lidocaine HCL |
Includes | (30) Alcohol Wipes, (6) Burn Cream Packets |
Concentration | Benzalkonium Chloride: 0.13%, Isopropyl Alcohol: 70%, Lidocaine HCl: 0.5% |
Number of Units Included | 36 |
Unit Package Type | Packets |
Active Ingredient | Benzalkonium Chloride, Isopropyl Alcohol, Lidocaine HCl |
Format | Cream, Wipes |
Product Type | Topical Burn Relief |
Exterior Package Type | Box |
Purpose | Antiseptic |
Alcohol Content | Contains Alcohol |
Description
Topical Burn Cream/Wipes, Product Type Topical Burn Relief, Purpose Antiseptic, Active Ingredient Benzalkonium Chloride, Isopropyl Alcohol, Lidocaine HCl, Format Cream, Wipes, Size 0.9 g, Concentration Benzalkonium Chloride: 0.13 Percent, Isopropyl Alcohol: 70 Percent, Lidocaine HCl: 0.5 Percent, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Exterior Package Type Box, Number of Units Included 36, Standards ANSI/ISEA Z308.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL PRO-PADZ BIPHASIC ELECTRODE (8900-2302-01), PK12 (8900-2303-01)
- LISTERINE Listerine Total Care Freshmint Mouthwash 3.5 oz. Bottle, PK48 (30695)
- MOULAGE SCIENCE & TRAINING Basic Lacerations, Mannequin, PK 10 (MST-29-01-10)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHH8)
- ZORO SELECT Alcohol Pads, Antiseptics, Wipes, 0.030 oz. (51019)
- ZORO SELECT Sunscreen, Cream, Box, Wrapped Packets (18-370)
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Pump Bottle (83670)
- ZORO SELECT Antibiotics, Ointment, 0.170 oz., PK10 (22312)
- ZORO SELECT Cold Spray, Can, 4.000 oz. (9999-3121)
- ZORO SELECT Hydrocortisone Cream, 0.030 oz., PK144 (21135)
- IVYX Cleanser, 7-3/4 In. x 2-1/2 In., PK25 (18-062)
- Zoro Select Topical Ointments, Creams, and Antiseptics