Shop All Anti-Fatigue Mats
Zoro Select
Antifatigue Runner, Black, 60 ft. L x 4 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick
Mfr # 36VL01
Zoro # G9795597
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$465.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Thickness 1/2"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Standards CPSC FF 1-70, ASTM D-2859
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36VL01
- Zoro # G9795597
- UPC # 662641868182
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 508 Diamond Cushion(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-BK-WT)
- MCR SAFETY Reading Glasses, +2.0, Gray, Polycarbonate (K3H20G)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (FUS30S-HP)
- 212 PERFORMANCE Economy Full Coverage Lightweight Ear Muff Style 29 dB SNR Hearing Protector (HPO100)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R795)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern (39R802)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 12 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (39R801)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Diamond Plate Surface Pattern (36VL02)
- ZORO SELECT 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHG2)
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R796)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x 9/16" Thick (GJO70364)
- Zoro Select Floor Mats