Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Antibiotics, Ointment, Tube, 0.500 oz.
Mfr # 1184
Zoro # G7256492
original price:
$10.89
10% off
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antibiotics
- Form - First Aid and Wound Care Ointment
- Package Type - First Aid and Wound Care Tube
- Unitized Bulk
- Size - First Aid and Wound Care 0.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1184
- Zoro # G7256492
- UPC # 347682223052
- Country of Origin India
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.5 oz |
Size | 0.5 oz |
Details
Item | Topical Antibiotic Ointment |
Application - First Aid and Wound Care | Antibiotics |
Item - First Aid and Wound Care | Antibiotics |
Form - First Aid and Wound Care | Ointment |
Package Type - First Aid and Wound Care | Tube |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Formula | Bacitrin Zine, Neomycin Sulfate, Polymyxin B Sulfate |
Standards | FDA |
Concentration | Bacitracin Zinc: 400 units, Neomycin Sulfate: 5 mg, Polymyxin B Sulfate: 5000 units |
Product Type | Topical Antibiotic |
Package Color Code | White |
Exterior Package Type | Tube |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Number of Units Included | 1 |
Format | Ointment |
Unit Package Type | Tube |
Alcohol Content | Alcohol Free |
Active Ingredient | Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate |
Purpose | Antibiotics |
Description
Topical Antibiotic Ointment, Format Ointment, Active Ingredient Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate, Concentration Bacitracin Zinc: 400 units, Neomycin Sulfate: 5 mg, Polymyxin B Sulfate: 5000 units, Unitized Bulk, Size 0.5 oz, Unit Package Type Tube, Number of Units Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Bandage, Beige, Elastic, Bag, 5 yd. (103200T)
- IMPACT PRODUCTS Waxed Sanitary Napkin Disposal Liners, 7.5 x 0.3 x 10.3, Brown, PK500 (25025088)
- MILTEX INTEGRA Ribbon Retractor, 3/4in X 13in (11-130)
- HOSPECO Feminine Hygiene Receptacle, White (HOS250201W)
- ZORO SELECT Poison Ivy Cleanser, Lotion, Bottle (84666)
- ZORO SELECT Hand Sanitizer, Liquid Solution, PK10 (17312)
- ZORO SELECT Antibiotics, Ointment, 0.170 oz., PK10 (22312)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90946)
- ZORO SELECT Blood Clotting Solution, Powder, PK2 (WSO351)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 12.000 oz. (91069)
- FIRST AID ONLY Antibiotics Ointment, PK144 (12-744)
- Zoro Select Topical Ointments, Creams, and Antiseptics