Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Antibiotics, Cream, 0.350 oz., PK10
Mfr # 9999-1514
Zoro # G3924564
product price: $6.25
/pk 10, $0.63/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antibiotics
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Yes
- Size - First Aid and Wound Care 0.35 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1514
- Zoro # G3924564
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.35 oz |
Details
Item | Antibiotics |
Application - First Aid and Wound Care | Antibiotics |
Item - First Aid and Wound Care | Antibiotics |
Form - First Aid and Wound Care | Cream |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Yes |
Count - First Aid and Wound Care | 10 |
Standards | FDA, OTC, OSHA, ANSI/ISEA Z308.1-2015 |
Formula | Bacitracin Zinc, Neomycin, Polymyxin B Sulfate |
Description
Antibiotics, Unitized Yes, Standards FDA, OTC, OSHA, ANSI/ISEA Z308.1-2015, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Velvet Reserved Seat Signs - Reserved (Pack of 10) (5711101)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 40 Per Box (FAE-3011)
- LEAKTITE White Gasket Bucket Lid (LD5GG0WH010)
- KIMBERLY-CLARK PROFESSIONAL PreSat Sterile Wipe 70Isoprol Alcol AntiStat Reseal 11x9 WHT (76490)
- ZORO SELECT Burn Cream, Box, Wrapped Packets, PK10 (9999-1201)
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91083)
- ZORO SELECT Personal Survival Kit, 16 Piece, Red (54595)
- ZORO SELECT Hand Sanitizer, Liquid Solution, PK10 (17312)
- ZORO SELECT Anti-Itch Cream, Spray, Bottle, 4.000 oz. (91072)
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91082)
- DUPLI-COLOR Dupli-Color DUP-45116 Omni Fill Laquer Cans (DUP-45116)
- Zoro Select Topical Ointments, Creams, and Antiseptics