Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Antibiotic, Cream, Box, Wrapped Packets
Mfr # 90952
Zoro # G6882388
product price: $3.25
/pk 10, $0.33/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antibiotics
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Bulk
- Size - First Aid and Wound Care 0.004 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90952
- Zoro # G6882388
- UPC # 92265909525
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.004 oz |
Size | 0.004 oz |
Details
Item | Topical Antibiotic Cream |
Application - First Aid and Wound Care | Antibiotics |
Item - First Aid and Wound Care | Antibiotics |
Form - First Aid and Wound Care | Cream |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Bulk |
Count - First Aid and Wound Care | 10 |
Formula | 400 units Bacitracin Zinc, 5000 units Polymyxin B Sulfate, 3.5 mg Neomycin Sulfate |
Includes | (10) Antibiotic Packets |
Standards | ANSI Z308.1-2015 |
Concentration | Bacitracin Zinc: 400 units, Neomycin Sulfate: 3.5 mg, Polymyxin B Sulfate: 5000 units |
Exterior Package Type | Box |
Alcohol Content | Alcohol Free |
Unit Package Type | Packet |
Number of Units Included | 10 |
Purpose | Antibiotics |
Format | Cream |
Active Ingredient | Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate |
Product Type | Topical Antibiotic |
Description
Topical Antibiotic Cream, Format Cream, Active Ingredient Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate, Concentration Bacitracin Zinc: 400 units, Neomycin Sulfate: 3.5 mg, Polymyxin B Sulfate: 5000 units, Unitized Bulk, Size 0.004 oz, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number Not Applicable, Purpose Antibiotics, Alcohol Content Alcohol Free, Exterior Package Type Box, Product Type Topical Antibiotic, Standards ANSI Z308.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEDA Control Force Firm Hold Unisex Hair Spray, 8.2 oz (U-HC-9964)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 10 Per Box (FAE-6013)
- ZORO SELECT Snake Bite Kit, 9 Piece, White (54523)
- DOVE Dove Men+Care Extra Fresh Body And Face Soap Bar 4 oz. Bar, PK48 (01215)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90946)
- ZORO SELECT Antiseptic Wipes, Wipes, 0.500 oz., PK10 (21412)
- ZORO SELECT Sunscreen, Cream, Box, Wrapped Packets (91068)
- ZORO SELECT Burn Cream, Box, Wrapped Packets, PK10 (9999-1201)
- ZORO SELECT Hand Sanitizer, Liquid Solution, PK10 (17312)
- ZORO SELECT Eye/Skin Irrigation Solution, 3x4 In, PK24 (PSSS077370)
- CASEWAY Petroleum Jelly Container, 1 Gallon (360128)
- Zoro Select Topical Ointments, Creams, and Antiseptics