Shop All Anti-Vibration Gloves
Zoro Select
Anti-Vibration Gloves, XL, Black, PR
Mfr # 1AGJ3
Zoro # G0027526
product price: $9.15
/pr
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material Pigskin
- Palm Construction Foam Rubber Padding
- Standards EN388,EN420
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1AGJ3
- Zoro # G0027526
- UPC # 190735398197
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Description
Mechanics Gloves, Glove Style Mechanics, Palm Style Foam Padding, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Construction Cut and Sewn, Standards EN388,EN420, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Cut-Resistant Gloves, PR, L, Orange (STXPNRVB-9)
- PEET DRYER Boot Dryer, 120 V, 1 Phase (M97-12FSB)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, White/Gray, 9, PR (NF13/9L-H5)
- REVCO Tigster Tig Welding Gloves, Large (T50-L)
- CRAFTSMAN Unisex Impact Protecting AntiVibration Glove, Medium (CMMT14195)
- IMPACTO Anti-Vibration Gloves, Half, M, PR (VI4746)
- 212 PERFORMANCE Small High Visibility Impact Gloves (IMP-88-008)
- CONDOR Anti-Vibration Gloves, M, Black/Silver, PR (1EC82)
- ANSELL Impact Gloves, S, Green (266-08)
- CESTUS Work Gloves , TrembleX-5 Vibration Glove #2021 PR XL (2021 XL)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XL, PR (ST820650)
- Zoro Select Gloves & Hand Protection