Shop All Protective Packaging Foam
Zoro Select
Anti-Static Foam Roll 6" x 550 ft., Perforated, 1/8" Thickness, Pink, Pk12
Mfr # 5VFJ6
Zoro # G2383455
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$273.99
Free 30-Day Returns
Key Features
- Foam Roll Type Anti-Static
- Perforation Perforated
- Foam Thickness 1/8 in
- Roll Width 6 in
- Roll Length 550 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5VFJ6
- Zoro # G2383455
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 550 ft |
Details
Item | Foam Roll |
Foam Roll Type | Anti-Static |
Perforation | Perforated |
Foam Thickness | 1/8 in |
Color | Pink |
Rolls per Bundle | 12 |
Perforation Increments | 12 in |
Perforated | Yes |
Thickness | 1/8" |
Perforated / Non-Perforated | Yes |
Description
Foam Roll, Foam Roll Type Anti-Static, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 6 in, Roll Length 550 ft, Color Pink, Rolls per Bundle 12, Perforation Increments 12 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Gold Foil, Flying Eagl, PK15 (2017042)
- SMEAD Expanding File Jan-Dec, 12 Pockets, Letter, Kraft (70186)
- CRAYOLA Blue Dried Play Sand 20 lb (111416)
- DYKEM Paint Marker, Medium Tip, White Color Family, Ink (91146)
- ZORO SELECT Foam Roll, White, 12 In. W, 750 ft. L, PK6 (5VFG9)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- ZORO SELECT Antistatic Foam Roll, Pink, 12 In. W, PK6 (5VFJ7)
- ZORO SELECT Foam Cord, 30 ft. L, 3/4" dia., Black (ZUSA287750-30)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ06)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ19)
- INSTAPAK QUICK Instapak Quick® RT Expandable Foam Bags, 15" x 18", Blue, 36/Case (IQRT10)
- Zoro Select Protective Packaging