Shop All Protective Packaging Foam
Zoro Select
Anti-static Foam Roll 6" x 550 ft., 1/8" Thickness, Pink, Pk12
Mfr # 5VFF0
Zoro # G1917343
product price: $206.99
/pk 12, $17.25/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Foam Roll Type Anti-Static
- Perforation Non-Perforated
- Foam Thickness 1/8 in
- Roll Width 6 in
- Roll Length 550 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFF0
- Zoro # G1917343
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 550 ft |
Details
Item | Foam Roll |
Foam Roll Type | Anti-Static |
Perforation | Non-Perforated |
Foam Thickness | 1/8 in |
Color | Pink |
Rolls per Bundle | 12 |
Perforated | No |
Thickness | 1/8" |
Perforated / Non-Perforated | No |
Description
Foam Roll, Foam Roll Type Anti-Static, Perforation Non-Perforated, Foam Thickness 1/8 in, Roll Width 6 in, Roll Length 550 ft, Color Pink, Rolls per Bundle 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Magnetic Wooden Numbers (449)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (MGRL2P1012)
- NORTECH End Cap for Exhaust Housing (N685C)
- SEALER SALES Rocker Switch (On/Off, Fan, Heating) for Band Sealers, Large - 3/4" Width for Band Sealers (BS-22-LARGE)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ19)
- ZORO SELECT Foam Cord, 15 ft. L, 1/4" dia., Black (ZUSA287250-15)
- ZORO SELECT Foam Pouch, Anti-Static, 4" L, 6" W, PK500 (56KZ77)
- ZORO SELECT Anti-static Foam Roll 24" x 550 ft., Perforated, 1/8" Thickness, Pink, Pk3 (5VFJ9)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY99)
- ZORO SELECT Foam Cord, 15 ft. L, 5/16" dia., Black (ZUSA287312-15)
- POLAR-TECH Paint Can Shipper Kit, 2-1 Quart Cans (HAZ1037 - 4G)
- Zoro Select Protective Packaging Foam