Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink
Mfr # 5VEP9
Zoro # G3386196
product price: $110.99
/pk 2, $55.50/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$110.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Anti-Static
- Perforation Non-Perforated
- Bubble Size 1/2 in
- Roll Length 250 ft
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VEP9
- Zoro # G3386196
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 24 in |
Roll Length | 250 ft |
Height | 48" |
Width | 48" |
Bubble Height | 1/2" |
Details
Bubble Roll Type | Anti-Static |
Perforation | Non-Perforated |
Color | Pink |
Rolls per Bundle | 2 |
Basis Weight | 14.87 (REF) |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 250 ft, Color Pink, Rolls per Bundle 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABILITATIONS Hi-Write Composition Notebook, 80 Sheets (1330101-VL)
- OHAUS Digital Compact Bench Scale 15kg Capacity (R41ME15)
- CRANE CONSUMABLES Label, Green, 6" H, PK4 (4060TA-P351U1Mr)
- AVERY Blank Printable Tickets, Tear-Awa, PK500 (16795)
- ZORO SELECT Anti-Static Bubble Roll, 12Inx 250 ft, PK4 (5VEP8)
- ZORO SELECT Self-Seal Bubble Pouches, 7"x11 1/2", Clear, PK400 (39UK91)
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 (56LR90)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT78)
- ZORO SELECT VCI Bubble Bags, 6 in L, 4 in W, PK1250 (VBE00004)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (DBS48S24P12)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- Zoro Select Bubble Rolls & Wrap