Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Static Bubble Bag, Size 3/16", PK250
Mfr # 56LT35
Zoro # G8280160
product price: $118.99
/pk 250, $0.48/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Material Polyethelene
- Bubble Bag Width 12 in
- Bubble Bag Type Anti-Static
- Bubble Bag Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT35
- Zoro # G8280160
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Width | 12 in |
Bubble Bag Length | 11 1/2 in |
Details
Material | Polyethelene |
Item | Anti-Static Bubble Bag |
Bubble Bag Type | Anti-Static |
Bubble Bag Style | Self-Sealing |
Bags per Case | 250 |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 12 in, Bubble Bag Length 11 1/2 in, Bags per Case 250, Material Polyethelene, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 4", Kraft, 25/Bundle (11R361)
- AVERY Shipping Labels, Permanent Adhesi, PK250 (5784)
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- KLEIN TOOLS Bent Trimmer, 11-1/4-Inch (23011)
- ZORO SELECT Bubble Bags 15-1/2" x 12", 3/16" Thickness, Pk200 (36DY38)
- ZORO SELECT Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VEL6)
- ZORO SELECT Bubble Roll Dispenser Pack, 150 ft. L (101097235)
- ZORO SELECT Perforated Bubble Roll 24" x 250 ft., 1/2" Thickness, Clear (36DY54)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY72)
- ZORO SELECT Bubble Roll, Insulated, Size 3/16", 48" W (56LA16)
- SCOTCH Scotch Cushion Wrap Dispenser Box, 7962 (7962)
- Zoro Select Protective Packaging