Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Static Bubble Bag, Size 3/16", 7" W, Bags per Case: 250
Mfr # 56LT29
Zoro # G8280328
original price:
$64.75
5% off
new price: $61.49
/pk 250, $0.25/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Bubble Bag Width 7 in
- Bubble Bag Style Self-Sealing
- Bubble Bag Type Anti-Static
- Bubble Bag Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT29
- Zoro # G8280328
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Width | 7 in |
Bubble Bag Length | 8 1/2 in |
Details
Bubble Bag Style | Self-Sealing |
Item | Anti-Static Bubble Bag |
Bubble Bag Type | Anti-Static |
Material | Polyethelene |
Bags per Case | 250 |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 7 in, Bubble Bag Length 8 1/2 in, Bags per Case 250, Material Polyethelene, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Pretend + Play® Teaching Telephone® (2665)
- PRES-A-PLY Labels, Laser Printers, 1 x 2.63, White, PK3000 (30600)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 16", Kraft, 15/Bundle (55VM22)
- DURO BAG Grocery Bag, Brn, 9-3/4" L, 5" W, PK400 (71004)
- ZORO SELECT Bubble Roll 48" x 300 ft., 3/16" Thickness, Clear (36DY61)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT69)
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 (56LR90)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 175 ft., 3/16" Thickness, Clear (36DY52)
- ZORO SELECT Bubble Bag, Bubble Size 3/16", PK200 (4078290)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 20"W, PK100 (56LT40)
- ZORO SELECT Bubble Bags 11-1/2" x 12", 3/16" Thickness, Pk250 (36DY39)
- Zoro Select Protective Packaging