Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Static Bubble Bag, Size 3/16", 12" W, Bags per Case: 200
Mfr # 56LT36
Zoro # G8280197
product price: $108.99
/pk 200, $0.54/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Bags per Case 200
- Material Polyethelene
- Bubble Bag Width 12 in
- Bubble Bag Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT36
- Zoro # G8280197
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Width | 12 in |
Bubble Bag Length | 15 1/2 in |
Details
Item | Anti-Static Bubble Bag |
Bags per Case | 200 |
Material | Polyethelene |
Bubble Bag Style | Self-Sealing |
Bubble Bag Type | Anti-Static |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 12 in, Bubble Bag Length 15 1/2 in, Bags per Case 200, Material Polyethelene, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pads in Miami Colors, 4 x 6, 90/Pad, PK3 (660-3SSMIA)
- LATHEM TIME E14-100 Time Cards, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 2 Side, 7in (E14-100)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 30", Kraft, 10/Bundle (22XL03)
- CASIO SL-300SVCBE Handheld Calculator, 8-Digit LCD, Blue (SL-300VC-BE)
- ZORO SELECT Bubble Bag, Hvy Duty, 11"L, Sz 5/16", PK250 (56KZ73)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56KZ98)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56LA07)
- ZORO SELECT Bubble Bags 17-1/2" x 15", 3/16" Thickness, Pk150 (36DY44)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 750 ft., 3/16" Thickness, Pink (5VEV6)
- ZORO SELECT Bubble Roll, 16In. x 750 ft., Clear, PK3 (5VER2)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 7" W, Bags per Case: 250 (56LT29)
- Zoro Select Protective Packaging