Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK350
Mfr # 56LT32
Zoro # G8280005
original price:
$112.99
7% off
new price: $104.99
/pk 350, $0.30/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Bubble Bag Width 8 in
- Material Polyethelene
- Bags per Case 350
- Bubble Bag Type Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT32
- Zoro # G8280005
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Width | 8 in |
Bubble Bag Length | 15 1/2 in |
Details
Material | Polyethelene |
Bags per Case | 350 |
Bubble Bag Type | Anti-Static |
Item | Anti-Static Bubble Bag |
Bubble Bag Style | Self-Sealing |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 8 in, Bubble Bag Length 15 1/2 in, Bags per Case 350, Material Polyethelene, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURBY Paper Based Curby Fill (CBP2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (5ZW43)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01YW)
- ZORO SELECT Perforated Bubble Roll 16" x 375 ft., 5/16" Thickness, Clear (36DY71)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT68)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 12" W, Bags per Case: 200 (56LT36)
- ZORO SELECT Bubble Bags 7-1/2" x 4", 3/16" Thickness, Pk1100 (36DY42)
- ZORO SELECT Perforated Bubble Roll 16" x 250 ft., 1/2" Thickness, Clear (5VET1)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (36DY64)
- DUCK BRAND BUBBLE WRAP 12""X60' (286687)
- Zoro Select Protective Packaging