Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Stat Bubble Bag, Sz 3/16", 7"W, PK250
Mfr # 56LT30
Zoro # G8280118
product price: $71.99
/pk 250, $0.29/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Bubble Bag Width 7 in
- Bubble Bag Style Self-Sealing
- Bubble Bag Length 11 1/2 in
- Bags per Case 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT30
- Zoro # G8280118
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Width | 7 in |
Bubble Bag Length | 11 1/2 in |
Details
Bubble Bag Style | Self-Sealing |
Bags per Case | 250 |
Material | Polyethelene |
Item | Anti-Static Bubble Bag |
Bubble Bag Type | Anti-Static |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 7 in, Bubble Bag Length 11 1/2 in, Bags per Case 250, Material Polyethelene, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Envelope, Clasp, Hd, 11.5X14.5 Pk (QUA37905)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- GOLIATH Gator Golf Game (31240)
- CANON 1287C001 (PG-243) Ink, Black (1287C001)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 7" W, Bags per Case: 250 (56LT29)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- ZORO SELECT Bubble Bag, Bubble Size 3/16", PK200 (4078290)
- ZORO SELECT Bubble Roll, 24In. x 375 ft., Clear, PK2 (5VER7)
- ZORO SELECT Self-Seal Bubble Pouches, 7"x11 1/2", Clear, PK400 (39UK91)
- ZORO SELECT Bubble Roll, 12In. x 250 ft., Clear, PK4 (5VET4)
- ZORO SELECT Perforated Anti-Static Bubble Roll 24" x 250 ft., 1/2" Thickness, Pink (36DY67)
- Zoro Select Bubble Rolls & Wrap