Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Stat Bubble Bag, Sz 3/16", 6"W, PK250
Mfr # 56LT28
Zoro # G8280136
product price: $48.79
/pk 250, $0.20/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Bubble Bag Style Self-Sealing
- Material Polyethelene
- Bubble Bag Type Anti-Static
- Bubble Bag Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT28
- Zoro # G8280136
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Width | 6 in |
Bubble Bag Length | 8 1/2 in |
Details
Item | Anti-Static Bubble Bag |
Bubble Bag Style | Self-Sealing |
Material | Polyethelene |
Bubble Bag Type | Anti-Static |
Bags per Case | 250 |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 6 in, Bubble Bag Length 8 1/2 in, Bags per Case 250, Material Polyethelene, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 1.5"X2", Assortd, PK12 (653RPA)
- BIC Black Permanent Marker, Bullet Tip, 12 PK (BICPMR11BK)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 3", Kraft, 50/Bundle (M643K)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX16640)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VER0)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK5)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56KZ98)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY72)
- ZORO SELECT Bubble Dispenser 24" x 50 ft., 1/2" Thickness (39UL07)
- ZORO SELECT Bubble Roll 48" x 188 ft., 5/16" Thickness, Clear (5VEN7)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- Zoro Select Bubble Rolls & Wrap