Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK500
Mfr # 56LT27
Zoro # G8279996
product price: $61.89
/pk 500, $0.12/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Bags per Case 500
- Material Polyethelene
- Bubble Bag Style Self-Sealing
- Bubble Bag Type Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT27
- Zoro # G8279996
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Width | 4 in |
Bubble Bag Length | 7 1/2 in |
Details
Bags per Case | 500 |
Material | Polyethelene |
Item | Anti-Static Bubble Bag |
Bubble Bag Style | Self-Sealing |
Bubble Bag Type | Anti-Static |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 4 in, Bubble Bag Length 7 1/2 in, Bags per Case 500, Material Polyethelene, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Canon 104 (104 CANON)
- PILOT Gel Refills, Bold, 2/PK, Blue PK (PIL77290)
- ADVANTUS Grip-A-Strip Display Rail, Aluminum (1025)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12310)
- ZORO SELECT Anti-Static Bubble Roll, 12Inx 250 ft, PK4 (5VEP8)
- ZORO SELECT Bubble Dispenser 24" x 50 ft., 1/2" Thickness (39UL07)
- ZORO SELECT Bubble Roll, 12In. x 250 ft., Clear, PK4 (5VET4)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 12"W, PK150 (56LT37)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY65)
- ZORO SELECT Anti-Static Bubble Pouches, 4"x5 1/2", Pink, PK1500 (39UK77)
- PARTNERS BRAND Cool Shield Bubble Mailers, 24" x 20", Silver, 50/Case (INM2420)
- Zoro Select Protective Packaging