Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Stat Bubble Bag, Sz 3/16", 20"W, PK100
Mfr # 56LT40
Zoro # G8280267
product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Material Polyethelene
- Bubble Bag Style Self-Sealing
- Bags per Case 100
- Bubble Bag Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT40
- Zoro # G8280267
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Length | 20 in |
Bubble Bag Width | 20 in |
Details
Material | Polyethelene |
Item | Anti-Static Bubble Bag |
Bubble Bag Style | Self-Sealing |
Bags per Case | 100 |
Bubble Bag Type | Anti-Static |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 20 in, Bubble Bag Length 20 in, Bags per Case 100, Material Polyethelene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH High Yield Magenta Toner Cartridge 6.5K YLD (406477)
- WALL CONTROL Office Wall Organizer System Unit, Black/White (15-IOFC-300-BW)
- PARTNERS BRAND Flat Mailers, 9" x 11-1/2", White, 100/Case (RM2W)
- EDUPRESS™ Multiplication Flash Cards - All Facts 0-12 (TCR62029)
- ZORO SELECT Bubble Rolls, 750 ft. L, 48" W (56LT76)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK350 (56LT32)
- ZORO SELECT Bubble Bags, 3/16 In, 11-1/2x7 In, PK400 (5VEY6)
- ZORO SELECT VCI Bubble Bags, 6 in L, 4 in W, PK1250 (VBE00004)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 750 ft., 3/16" Thickness, Pink (5VEV6)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56KZ95)
- Zoro Select Bubble Rolls & Wrap