Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Stat Bubble Bag, Sz 3/16", 18"W, PK100
Mfr # 56LT39
Zoro # G8279944
product price: $93.79
/pk 100, $0.94/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Bubble Bag Length 23 in
- Bubble Bag Style Self-Sealing
- Bubble Bag Type Anti-Static
- Bags per Case 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT39
- Zoro # G8279944
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Length | 23 in |
Bubble Bag Width | 18 in |
Details
Item | Anti-Static Bubble Bag |
Bubble Bag Style | Self-Sealing |
Bubble Bag Type | Anti-Static |
Bags per Case | 100 |
Material | Polyethelene |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 18 in, Bubble Bag Length 23 in, Bags per Case 100, Material Polyethelene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES 11 x 17 in. Laser Print Office Paper - 24 lbs (HAM104620)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- PARTNERS BRAND 14" x 20" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3992)
- CRAYOLA Blue Dried Play Sand 20 lb (111416)
- ZORO SELECT Perforated Bubble Roll 24" x 250 ft., 1/2" Thickness, Clear (36DY54)
- ZORO SELECT Bubble Bags, 3/16 In, 11-1/2x7 In, PK400 (5VEY6)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56KZ97)
- ZORO SELECT Bubble Roll, Insulated, 3/16", 24" W (56LA15)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR87)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VER0)
- LAVEX 24'' x 125' Insulated Bubble Packaging Roll (442CL24X125)
- Zoro Select Protective Packaging