Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150
Mfr # 56LT38
Zoro # G8280014
product price: $103.99
/pk 150, $0.69/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Bubble Bag Width 15 in
- Bubble Bag Length 17 1/2 in
- Material Polyethelene
- Bags per Case 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT38
- Zoro # G8280014
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Width | 15 in |
Bubble Bag Length | 17 1/2 in |
Details
Material | Polyethelene |
Bags per Case | 150 |
Item | Anti-Static Bubble Bag |
Bubble Bag Style | Self-Sealing |
Bubble Bag Type | Anti-Static |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 15 in, Bubble Bag Length 17 1/2 in, Bags per Case 150, Material Polyethelene, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 100 ft. L, 1" dia., Black (ZUSA287100-100)
- MASTER MAGNETICS Magnetic Plastic Clips, Blue, PK2 (7506)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Terra Gn Pk (WAU22581)
- ZORO SELECT Bubble Roll 24" x 300 ft., 3/16" Thickness, Clear (39UK86)
- ZORO SELECT Bubble Lined Poly Mailers, 4"x8", White, PK500 (39UL18)
- ZORO SELECT Bubble Bags 8-1/2" x 7", 3/16" Thickness, Pk550 (36DY43)
- ZORO SELECT Bubble Rolls, 188 ft. L, 48" W, Color: Clear (56LT70)
- ZORO SELECT Bubble Roll Dispenser Pack, 150 ft. L (101097235)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- SUITEX Recycled Bubble Wrap in Dispenser Box 5/16 Thick 12 x 100ft (SU193575)
- Zoro Select Protective Packaging