Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK250
Mfr # 56LT33
Zoro # G8280294
product price: $96.15
/pk 250, $0.38/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$96.15
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Bubble Bag Style Self-Sealing
- Bubble Bag Length 15 1/2 in
- Bubble Bag Type Anti-Static
- Bubble Bag Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT33
- Zoro # G8280294
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Length | 15 1/2 in |
Bubble Bag Width | 10 in |
Details
Bubble Bag Style | Self-Sealing |
Item | Anti-Static Bubble Bag |
Bubble Bag Type | Anti-Static |
Material | Polyethelene |
Bags per Case | 250 |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 10 in, Bubble Bag Length 15 1/2 in, Bags per Case 250, Material Polyethelene, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO 13in Cash Tray Coin Bill Slot, MRP13CDTR (MRP-13CD-TR)
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 5", Kraft, 25/Bundle (11K596)
- SHARPLINE CONVERTING EXACTO KNIFE PEN TYPE (TPZ0010)
- ZORO SELECT Dunnage Bag 48" x 48" 28 mil, Includes Air Valve (2GWN6)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56KZ98)
- ZORO SELECT Bubble Bags 17-1/2" x 15", 3/16" Thickness, Pk150 (36DY44)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56KZ95)
- ZORO SELECT Bubble Roll, 12In. x 750 ft., Clear, PK4 (5VER1)
- ZORO SELECT Anti-Static Bubble Roll, 24Inx 750 ft, PK2 (5VEP3)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK3)
- Zoro Select Bubble Rolls & Wrap