Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK200
Mfr # 56LT34
Zoro # G8280066
product price: $91.29
/pk 200, $0.46/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Bubble Bag Width 10 in
- Bubble Bag Type Anti-Static
- Material Polyethelene
- Bubble Bag Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT34
- Zoro # G8280066
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Width | 10 in |
Bubble Bag Length | 20 in |
Details
Item | Anti-Static Bubble Bag |
Bubble Bag Type | Anti-Static |
Material | Polyethelene |
Bubble Bag Style | Self-Sealing |
Bags per Case | 200 |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 10 in, Bubble Bag Length 20 in, Bags per Case 200, Material Polyethelene, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Paper Mate Sharpwriter Mechanical Pencil, 07mm, Yellow (3030131)
- ZORO SELECT Shipping Box, 18x18x10 in (55NM85)
- MOOLAH 250 Count Preformed Dime Coin Wrappers (72910250)
- AVERY Printable Sticker Paper, Glossy Clear, 8 (4397)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR87)
- ZORO SELECT Flush Cut Bubble Pouches, 18"x24", Clear, PK100 (36DY33)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VER4)
- ZORO SELECT Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100 (39UK66)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 12" W (56LA05)
- ZORO SELECT Dunnage Bag 60" x 48" 28 mil, Includes Air Valve (2GWN7)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT93)
- Zoro Select Bubble Rolls & Wrap