Shop All Ladder Accessories
Zoro Select
Anti-Slip Walkway, 144 in. L x 24 in. W
Mfr # 32104512-U-12
Zoro # G2438847
product price: $455.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$455.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 4 1/2 in
- Overall Width 24 in
- Overall Length 144 in
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32104512-U-12
- Zoro # G2438847
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 24 in |
Overall Length | 144 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Walkway |
Gauge | 12 |
Material | Steel |
Ladder Tread | Serrated |
Finish | Pregalvanized |
Description
Anti-Slip Walkway, Step Tread Serrated, Material Steel, Gauge 12, Overall Length 144 in, Overall Width 24 in, Overall Height 4 1/2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Snap-On Deck for Gemini Senior Hand Trucks (301645****)
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Black (G08-BKX-PGA-4UNN)
- DURASTAR Caster; 2x7/8 Swvl Fork; 2x7/8 Hard Rubber Wheel, Black; Plain Bore; (10CS278HR80B)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 42 x 48" (PDSEH42486PH2FL)
- ZORO SELECT Anti-Slip Bar, Aluminum, 17 in. L (6926T-A-17)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 13 Gauge (61G13102-TRD24)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 13Gauge (6213F-3X10)
- ZORO SELECT Anti-Slip Ladder Rung, 50in.L x 1-1/8in.H (63C3L13-48.75)
- ZORO SELECT Anti-Slip Channel, 120 in.L, 12Gauge, Steel (3232012-10)
- ZORO SELECT Anti-Slip Channel, Pregalvanized, 14 Gauge (3251514-12)
- BAUER LADDER Rung Lock for Bauer Fiberglass Extension Ladders with D-rungs (07050)
- Zoro Select Ladders