Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Anti-Slip Tread, Yellow, 6 in x 2 ft., PK50
Mfr # GRAN5053
Zoro # G4358943
product price: $239.99
/pk 50, $4.80/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- Width 6"
- Material Aluminum oxide
- Color Yellow
- Tape Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRAN5053
- Zoro # G4358943
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 2 ft. |
Width | 6" |
Grit Size | 60 |
Imperial Tape WxL | 6 in x 24 in |
Imperial Tape Length | 24 in |
Imperial Tape Width | 6 in |
Description
Anti-Slip Tread, Yellow, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 33 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Only Sign - Bilingual (M734RB)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-3X)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- ZORO SELECT Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L (HT202BY)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 2" W (9NMH5)
- ZORO SELECT Trench Cover, Plastic, 4400 lb., Yellow (CSP-TC35-Y)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (KPT62RD-10)
- ZORO SELECT Marking Tape, Striped, Red/White, 4" W (RS4RW)
- STAIRMASTER 9" Stair Tread 5'0" Black (500-BLA5)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings