Shop All Floor Signs
Zoro Select
Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057
Mfr # GRAN5057
Zoro # G4022663
product price: $44.15
/pk 24, $1.84/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- Legend Caution
- Material Aluminum oxide
- Tape Color Black/Yellow
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRAN5057
- Zoro # G4022663
- Country of Origin United States
- Category Floor Signs
Dimensions
Length | 2 ft. |
Width | 6" |
Grit Size | 60 |
Length - Tape | 2 ft |
Width - Tape | 6 in |
Imperial Tape WxL | 6 in x 24 in |
Imperial Tape Width | 6 in |
Imperial Tape Length | 24 in |
Description
Anti-Slip Tread, Black/Yellow, 6 in, 24 in, Grit Size Proprietary, Message, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend Caution, Message Color Black, Glow In The Dark No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl (DL7UV)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Orange, XL (61210)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:K, Wet Chemical, 6 L (50006)
- STI Fire Barrier Foil Tape, 30 ft. L, 2 In. W (SSWFT)
- ZORO SELECT Banana Caution Sign, AFRAME (BSIGN)
- ZORO SELECT Plastic Chain, 240 In., Yellow (2LEB3)
- ZORO SELECT Floor sign, 6 in H, 24 in W, Vinyl, Rectangle, 3YRW3 (3YRW3)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-410 (FS-624-410)
- ZORO SELECT Floor Sign, 17 in H, 17 in W, Vinyl, English, FS-17-711 (FS-17-711)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99948 (FD-2-C-16-99948)
- Zoro Select Signs