Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Anti-Slip Tape, Black, 12 in x 60 ft.
Mfr # GRAN5103
Zoro # G4089382
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 1 ft.
- Material vinyl
- Color Black
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRAN5103
- Zoro # G4089382
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 1 ft. |
Grit Size | Proprietary |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 12 in |
Imperial Tape WxL | 12 in x 60 ft |
Description
Anti-Slip Tape, Black, 12 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 29 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 7 in x 10 in, Aluminum (U7-1089-RA_10X7)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0021)
- NATIONAL SAFETY APPAREL Flame Resistant Knit Cap, Black, Nomex(R) (HNC2BK)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- ZORO SELECT Antislip Tape, Black, 60 ft. L (GRAN5063)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 6inx60ft (GRAN1353)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF2RD)
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 1"W (ZRF1X5YL)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 4W x 108'L, 5 Mil, Red/White, 1 Roll (670653RW)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings