Shop All Ladder Accessories
Zoro Select
Anti-Slip Stair Tread, 36 in. L, 12 in. W
Mfr # 3251514-TRD36
Zoro # G2016485
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 1 1/2 in
- Overall Width 12 in
- Overall Length 36 in
- Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3251514-TRD36
- Zoro # G2016485
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 12 in |
Overall Length | 36 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Stair Tread |
Gauge | 14 |
Material | Steel |
Ladder Tread | Serrated |
Finish | Pregalvanized |
Description
Anti-Slip Stair Tread, Step Tread Serrated, Material Steel, Gauge 14, Overall Length 36 in, Overall Width 12 in, Overall Height 1 1/2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 5' Black Endless Ratchet Strap (1605FE-BLK)
- GLOBAL EQUIPMENT Global Industrial„¢ Forklift Tilting Drum Dumper, 1500 Lb. Capacity (HK285B)
- LITTLE GIANT Stationary Pallet Stand, 48" W x 48"L x 30"H, 4,000 lbs. Capacity (SPS4848)
- PENTALIFT Misc, Pentalift Main Spring 21-1/2"X 3-3 (302-0390)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L x 2 in. H (61G13122-TRD36)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 10 in. W (3241514-TRD36)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 8Gauge (62A125F-3X10)
- ZORO SELECT Anti-Slip Channel, 120 in. L, Diamond (3222014-10)
- ZORO SELECT Anti-Slip Channel, Pregalvanized, 14 Gauge (3251514-12)
- ZORO SELECT Anti-Slip Channel, 120 in.L x 18 in. W (61G131815-10)
- PLASTRUCT 1-32 CL-12 Ladder with Cylinder Cage (PLS90433)
- Zoro Select Ladder Accessories