Shop All Ladder Accessories
Zoro Select
Anti-Slip Stair Tread, 36 in. L, 10 in. W
Mfr # 3241514-TRD36
Zoro # G2016528
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 1 1/2 in
- Overall Width 9 1/2 in
- Overall Length 36 in
- Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3241514-TRD36
- Zoro # G2016528
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 9 1/2 in |
Overall Length | 36 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Stair Tread |
Gauge | 14 |
Material | Steel |
Finish | Pregalvanized |
Ladder Tread | Serrated |
Description
Anti-Slip Stair Tread, Step Tread Serrated, Material Steel, Gauge 14, Overall Length 36 in, Overall Width 9 1/2 in, Overall Height 1 1/2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 1100 lb. Cap, 20"W, 40"L (35KT57)
- PEERLESS CHAIN 7/32 V10 CLEVIS GRAB HOOK, UPC, 8428100 (8428100)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D5)
- EGA Vertical Ladder, 12 Rungs, With Handrail Extensions, 15'3" Overall Height, 16"W Steps (MVMS12EX)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 13 Gauge (61G13102-TRD30)
- ZORO SELECT Anti-Slip Bar, Steel, 1-1/16 in.W x 84 inL (6926T-1063-84)
- ZORO SELECT Anti-Slip Channel, Pregalvanized, 14 Gauge (3251514-12)
- ZORO SELECT Anti-Slip Channel, Diamond, 14 Gauge (3242014-10)
- ZORO SELECT Anti-Slip Channel, Pregalvanized Steel (3251512-10)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 12 in. W (3251514-TRD36)
- NMC Danger Ladder Storage Wrap Kit (LLOW2)
- Zoro Select Ladders