Shop All Ladder Accessories
Zoro Select
Anti-Slip Sheet, 120in.L, Circular, 8Gauge
Mfr # 62A125F-3X10
Zoro # G3365796
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Key Features
- Step Tread Open Grip
- Overall Height 1/4 in
- Overall Width 36 in
- Overall Length 120 in
- Gauge 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 62A125F-3X10
- Zoro # G3365796
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 1/4 in |
Overall Width | 36 in |
Overall Length | 120 in |
Details
Step Tread | Open Grip |
Item | Anti-Slip Sheet |
Gauge | 8 |
Material | Aluminum |
Finish | Natural |
Ladder Tread | Open Grip |
Description
Anti-Slip Sheet, Step Tread Open Grip, Material Aluminum, Gauge 8, Overall Length 120 in, Overall Width 36 in, Overall Height 1/4 in, Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Galvanized, 75' per Square Pail (T0143536)
- WHITECAP MARINE HARDWARE Galvanized Steel Quick Link (S-1552P)
- VESTIL Multi-Pail Dolly With Pull Strap 150 lb Polyurethane Casters (MPD-5)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (50099 GRAY)
- ZORO SELECT Anti-Slip Ladder Rung, 50in.L x 1-1/8in.H (63C3L13-48.75)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 13Gauge (6213F-3X10)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L x 2 in. H (61G13122-TRD30)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 13 Gauge (61G13102-TRD24)
- ZORO SELECT Anti-Slip Channel, Diamond, 7 in.W, 14Gauge (3231514-12)
- ZORO SELECT Anti-Slip Bar, Aluminum, 17 in. L (6926T-A-17)
- STRIKE3 LA102 Bike Rack - Ladder Mount (ST651326)
- Zoro Select Ladders