Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, Pregalvanized, 14 Gauge
Mfr # 3251514-12
Zoro # G1986743
product price: $174.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 1 1/2 in
- Overall Width 12 in
- Overall Length 144 in
- Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3251514-12
- Zoro # G1986743
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 12 in |
Overall Length | 144 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Channel |
Gauge | 14 |
Material | Steel |
Finish | Pregalvanized |
Ladder Tread | Serrated |
Description
Anti-Slip Channel, Step Tread Serrated, Material Steel, Gauge 14, Overall Length 144 in, Overall Width 12 in, Overall Height 1 1/2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Height Work Platform, 24"W x 60"D, Adjusts 5"-8"H (AHW-L-2460)
- ACTEK Hoist Ring Screw, Replacement, For Use With, 46010 And 46646 Safety Hoist (46050)
- ZIPWALL Zipdoor Magntic for Dust Barrier Doorway (ZDM)
- VESTIL POWER LIFT OPTION - HAND CONTROL (SL-HC)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, 8 Gauge (63A3L125-48.75)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L x 2 in. H (61G13122-TRD36)
- ZORO SELECT Anti-Slip Walkway, 24 in. W, 14 Gauge (32104514-U-10)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 8Gauge (62A125F-3X10)
- ZORO SELECT Anti-Slip Bar, Steel, 1-1/16 in.W x 84 inL (6926T-1063-84)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W (3251514-TRD30)
- TIE DOWN ENGINEERING Ladder Stabilizer (48589)
- Zoro Select Ladders