Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, Diamond, 14 Gauge, 2in.H
Mfr # 3242014-12
Zoro # G1986542
product price: $187.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 2 in
- Overall Width 9 1/2 in
- Overall Length 144 in
- Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3242014-12
- Zoro # G1986542
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 9 1/2 in |
Overall Length | 144 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Channel |
Gauge | 14 |
Material | Steel |
Finish | Pregalvanized |
Ladder Tread | Serrated |
Description
Anti-Slip Channel, Step Tread Serrated, Material Steel, Gauge 14, Overall Length 144 in, Overall Width 9 1/2 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN WIRE 250' 1/4in Diameter 7x19 Type 304 Stainless Steel Cable (001900-00210)
- KINGCHAIN 1/8 in. x 500 ft. Galvanized Aircraft Cable 7x7 Construction (503772)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65144-IP)
- VELVAC Rubber Tarp Strap, Heavy Duty, 21" (580115)
- ZORO SELECT Anti-Slip Channel, 144 in. L x 2 in. H (61G13122-12)
- ZORO SELECT Anti-Slip Channel, 120 in.L, Diamond, 2in.H (3232014-10)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W (3251514-TRD30)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 10 in. W (3241514-TRD36)
- ZORO SELECT Anti-Slip Channel, Diamond, 14 Gauge (3242014-10)
- COTTERMAN Safety Railing, 4ft., Aluminum (AR4 C50 P6)
- Zoro Select Ladder Accessories