Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, 144 in.L, Pregalvanized
Mfr # 3252014-12
Zoro # G1986798
product price: $187.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 2 in
- Overall Width 12 in
- Overall Length 144 in
- Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3252014-12
- Zoro # G1986798
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 12 in |
Overall Length | 144 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Channel |
Gauge | 14 |
Material | Steel |
Ladder Tread | Serrated |
Finish | Pregalvanized |
Description
Anti-Slip Channel, Step Tread Serrated, Material Steel, Gauge 14, Overall Length 144 in, Overall Width 12 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bungee Cord Roll, 300 ft.L, 3/8 In.D (4HXC9)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- KINEDYNE Kinedyne Galvanized Square Cargo Control Jack Bar JB101 - Adjusts from 86"W to 104"W (JB101)
- LIFT-ALL Corner Protector, Plastic, For Tie Down (CG)
- ZORO SELECT Anti-Slip Channel, 120 in.L, 12Gauge, Steel (3232012-10)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 84 in.L (6926T-1875-84)
- ZORO SELECT Anti-Slip Channel, 120 in.L x 18 in. W (61G131815-10)
- ZORO SELECT Anti-Slip Channel, 120in.L, 13 Gauge, 2in.H (61G13122-10)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W (3251514-TRD30)
- ZORO SELECT Anti-Slip Ladder Rung, 50in.L x 1-1/8in.H (63C3L13-48.75)
- BAUER LADDER Rope and Pulley Kit for 24' Bauer Extension Ladders (07908)
- Zoro Select Ladders