Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, 144 in. L x 5 in. W
Mfr # 3222012-12
Zoro # G1986603
product price: $200.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 2 in
- Overall Width 5 in
- Overall Length 144 in
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3222012-12
- Zoro # G1986603
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 5 in |
Overall Length | 144 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Channel |
Gauge | 12 |
Material | Steel |
Finish | Pregalvanized |
Ladder Tread | Serrated |
Description
Anti-Slip Channel, Step Tread Serrated, Material Steel, Gauge 12, Overall Length 144 in, Overall Width 5 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPXA-TPA 101G-12-FI)
- WRIGHT BUMP-RELEASE HOPPER 3/4 CU YD Heavy Bump-Release Gray (7599BR)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 6" Side Rails (08209)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 10 in. W (3241514-TRD36)
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 17 in. L (6926T-T304-17)
- ZORO SELECT Anti-Slip Channel, 24 in. W, Pregalvanized (32102014-10)
- ZORO SELECT Anti-Slip Channel, 144 in. L x 2 in. H (61G13122-12)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 2 in. H (61G13182-10)
- ZORO SELECT Replacement Round Rubber Tips, For 1" Tube, Pack of 4 (RUBTS-R)
- BAUER LADDER Replacement Label Set for Bauer Fiberglass Extension Ladders (07951)
- Zoro Select Ladders