Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, 144 in. L x 12 in. W
Mfr # 61G131215-12
Zoro # G1986481
product price: $233.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Step Tread Open Grip
- Overall Height 1 1/2 in
- Overall Width 12 in
- Overall Length 144 in
- Gauge 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61G131215-12
- Zoro # G1986481
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 12 in |
Overall Length | 144 in |
Details
Step Tread | Open Grip |
Item | Anti-Slip Channel |
Gauge | 13 |
Material | Steel |
Ladder Tread | Open Grip |
Finish | Pregalvanized |
Description
Anti-Slip Channel, Step Tread Open Grip, Material Steel, Gauge 13, Overall Length 144 in, Overall Width 12 in, Overall Height 1 1/2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 8 ft L, 2 in W, Nylon, Yellow (UU2802NX8)
- ZORO SELECT Swivel Plat Cstr, Glass Nyln, 5 in, 1000 lb (P21S-NG050R-14)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bushel, Gray Vinyl (G20-GGX-LNN)
- GLOBAL INDUSTRIAL Donut Bumper for Stem Casters - Rubber (AB3)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 10 in. W (3241512-10)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 8Gauge (62A125F-3X10)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel (3252014-10)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 17 in.L (6926T-1875-17)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 11Gauge (6211F-3X10)
- WERNER Fiberglass Stepladder and Instructions Labels (LFS100)
- Zoro Select Ladders