Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, 144 in. L, Grip, 2 in. H
Mfr # 61G13072-12
Zoro # G1986299
product price: $240.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Step Tread Open Grip
- Overall Height 2 in
- Overall Width 7 in
- Overall Length 144 in
- Gauge 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61G13072-12
- Zoro # G1986299
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 7 in |
Overall Length | 144 in |
Details
Step Tread | Open Grip |
Item | Anti-Slip Channel |
Gauge | 13 |
Material | Steel |
Finish | Pregalvanized |
Ladder Tread | Open Grip |
Description
Anti-Slip Channel, Step Tread Open Grip, Material Steel, Gauge 13, Overall Length 144 in, Overall Width 7 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/2" x 10' Pewag Security Chain Kit w/Viro Lock (SC1210-LK-PW)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 210 lb (2G035)
- LOOS Marine Eye End, 316 S.S, Size 1/16 (EY1-2X)
- KEEPER TIE-DOWN/RTCH 1.25"" X16' (47203)
- ZORO SELECT Anti-Slip Channel, 120 in. L, Diamond (3222014-10)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 13 Gauge (61G13102-TRD24)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 11Gauge (6211F-3X10)
- ZORO SELECT Anti-Slip Channel, 24 in. W, Pregalvanized (32102014-10)
- ZORO SELECT Anti-Slip Channel, 120in.L, 13 Gauge, 2in.H (61G13122-10)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 13 Gauge (61G13102-TRD48)
- WERNER Rope Pulley Kit (31-12)
- Zoro Select Ladder Accessories