Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, 144 in. L, 12 Gauge
Mfr # 3242012-12
Zoro # G1986822
product price: $213.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 2 in
- Overall Width 9 1/2 in
- Overall Length 144 in
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3242012-12
- Zoro # G1986822
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 9 1/2 in |
Overall Length | 144 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Channel |
Gauge | 12 |
Material | Steel |
Finish | Pregalvanized |
Ladder Tread | Serrated |
Description
Anti-Slip Channel, Step Tread Serrated, Material Steel, Gauge 12, Overall Length 144 in, Overall Width 9 1/2 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, Fork L 42 In, L 56xW 27 In (2TUR5)
- DAYTON Main Wheel Kit (MH57-42G)
- ZORO SELECT Swivel Plate Caster, Phenolic, 3 in, 350 lb (02TM03101S002)
- IDEAL WAREHOUSE INNOVATIONS Safety Light Blue LED, Polycarbonate (70-1095)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 13 Gauge (61G13102-TRD30)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W (3251514-TRD30)
- ZORO SELECT Anti-Slip Channel, 120 in. L, Diamond (3222014-10)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 84 in. L (6926T-T304-84)
- ZORO SELECT Anti-Slip Channel, 120 in.L x 18 in. W (61G131815-10)
- SNAP-LOC Ladder Safety Strap, Polyester, 1000 lb. (SLCLSSK)
- Zoro Select Ladder Accessories